Shop R&B WIRE PRODUCTS
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Basket Truck, Navy, Steel, Vinyl, 41.5 in L, 30.25 in W, 39 in H, 16 Bushel Volume Capacity
- Mfr # 416SOC/NVY
- Zoro # G608330339
product price:Â
$
397.99
/ea
Key Features
Overall Height
39 in
Overall Length
41.5 in
Overall Width
30.25 in
Material
Steel, Vinyl
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416SOC/NVY
- Zoro #
- G608330339
- UPC #
- 843397102984
- Country of Origin
- United States
- Material
- Steel, Vinyl
- Color
- Navy
- Load Capacity
- 525 lbs
- Item
- Basket Truck
- Volume Capacity
- 16 Bushel
Dimensions
- Overall Height
- 39 in
- Overall Length
- 41.5 in
- Overall Width
- 30.25 in
- Material Thickness
- 18 oz vinyl
Description
This vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability. Fully sewn, heavy duty 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame no wood provide additional strength and longevity. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with patented 5 in Clean Wheel System casters designed to deflect hair, lint and debris, in an all swivel configuration for enhanced maneuverability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.