Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 14 Bushel, Navy

  • Mfr # 414SOC/ANTI/NVY
  • Zoro # G206000184

product price: 
$
429.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
41 1/2 in
Overall Width
30.25"
Material
Steel/Vinyl
Color
Navy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
414SOC/ANTI/NVY
Zoro #
G206000184
UPC #
843397103479
Country of Origin
United States
Material
Steel/Vinyl
Color
Navy
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Color - Hoppers and Cube Trucks
Navy
Container Material
Antimicrobial Flame Retardant Vinyl
Features
Sealed Bearings and Corrosion Resistant
Caster Material
Polyurethane
Frame Material
Steel; Steel
Liner Style
Permanent
Cubic Foot Capacity
17.5 cu ft
Includes
Powder Coated Tubular Steel Base
Mobility Option
Forklift-Capable, Manual
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl; Antimicrobial Flame Retardant Vinyl
Bushel Capacity
14
Caster Configuration
(4) Swivel
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Base Material
Steel
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Collapsible
No
End Style
Closed
Liner Color
Navy Blue
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Number of Compartments
1
Wire Color
Blue

Dimensions

Overall Height
37 in
Overall Length
41 1/2 in
Overall Width
30.25"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
31 in
Inside Width
29 1/4 in
Inside Length
40 1/2 in
Wire Rope Length
41 1/2 in
Length
41 1/2 in

Description

Basket Truck, Bushel Capacity 14 bu, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 1/2 in, Inside Width 29 1/4 in, Inside Height 31 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 37 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.