Shop R&B WIRE PRODUCTS

Basket Truck, Navy, Steel, Vinyl, 44.5 in L, 32 in W, 38.75 in H, 18 Bushel Volume Capacity

  • Mfr # 418KDC/NVY

  • Zoro # G008330366


product price:  $466.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38.75 in
Overall Length
44.5 in
Overall Width
32 in
Material
Steel, Vinyl
Load Capacity
550 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
418KDC/NVY
Zoro #
G008330366
UPC #
843397104728
Country of Origin
United States

Dimensions

Overall Height
38.75 in
Overall Length
44.5 in
Overall Width
32 in
Material Thickness
18 oz vinyl

Details

Material
Steel, Vinyl
Color
Navy
Load Capacity
550 lbs.
Item
Basket Truck
Volume Capacity
18 Bushel

Description

This UPS/FEDEX-ABLE Basket Truck has an 18 Bushel capacity and ships knocked down to save on freight costs when shipping 1-3 trucks. Assembling the truck only takes minutes. The 18 oz vinyl liner is flame retardant NFPA-701 and is mold, mildew, UV, and tear-resistant, with a smooth finish for easy cleaning. The powder-coated gray steel tubular base and frame are the only truck made with all-welded, square, heavy gauge steel tubular base. Industrial grade 3 in non-marking casters with polyurethane tires come standard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.