Shop R&B WIRE PRODUCTS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Basket Truck, Red, Steel, Vinyl, 49 in L, 33.5 in W, 39.25 in H, 20 Bushel Volume Capacity
Mfr # 420KDC/RD
Zoro # G008330359
product price:Â $471.99
/eaKey Features
Overall Height
39.25 in
Overall Length
49 in
Overall Width
33.5 in
Material
Steel, Vinyl
Load Capacity
600 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
420KDC/RD
Zoro #
G008330359
UPC #
843397104827
Country of Origin
United States
Dimensions
Overall Height
39.25 in
Overall Length
49 in
Overall Width
33.5 in
Material Thickness
18 oz vinyl
Details
Material
Steel, Vinyl
Color
Red
Load Capacity
600 lbs
Item
Basket Truck
Volume Capacity
20 Bushel
Description
This UPS/FEDEX-ABLE Basket Truck has an 20 Bushel capacity and ships knocked down to save on freight costs when shipping 1-3 trucks. Assembling the truck only takes minutes. The 18 oz vinyl liner is flame retardant NFPA-701 and is mold, mildew, UV, and tear-resistant, with a smooth finish for easy cleaning. The powder-coated gray steel tubular base and frame are the only truck made with all-welded, square, heavy gauge steel tubular base. Industrial grade 3 in non-marking casters with polyurethane tires come standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.