Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Medium Duty Hamper with Foot Pedal, 35" High

  • Mfr # 694

  • Zoro # G8207604


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Sorting Hamper Cart
Number of Compartments
2
Cubic Foot Capacity
7 cu ft
Load Capacity
60 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694
Zoro #
G8207604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39 1/2 in
Overall Width
17 3/4 in
Overall Height
35 in
Caster Size
3 in
Caster Dia.
3 in
Caster Diameter
3 in

Details

Item - Laundry Carts
Sorting Hamper Cart
Number of Compartments
2
Cubic Foot Capacity
7 cu ft
Load Capacity
60 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Steel
Color
White
Material
Steel
Volume Capacity
7 cu. ft.
Item
Hamper Frame
Caster Type
(4) Swivel
Includes
Foot Pedal
Caster Configuration
(4) Swivel, (2) Swivel with Brakes
Caster Material
Polyurethane
Weight Capacity
60 lb
Number of Bag Receptacles
2
Bag Style
Removable Bag
Compatible with Manufacturer Model Number
640, 641, 690
Total Volume
7 cu ft
Product Type
Hamper Frame
Includes Lid
Lid Included
Number of Bags Included
0
Frame Material
Steel
Includes Casters
Casters Included
Frame Color
Silver
Assembly
Unassembled
Compatible Manufacturer Model Number
640, 641, 690
Compatible Manufacturer Part Number
640, 641, 690
Compatible with Manufacturer Model No.
640, 641, 690
Compatible with Mfr. Model No.
640, 641, 690
For Use with Mfr Model Number
640, 641, 690
For Use With Mfr. Model Number
640, 641, 690
Compatible Pump Manufacturer Part Number
640, 641, 690
Compatible Mfr. Model Number
640, 641, 690

Description

Hamper Frame, Volume Capacity 7 cu. ft., Color White, Material Steel, Number of Compartments 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.