Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawstring, Steel, Hamper Bag, White

  • Mfr # 680RW

  • Zoro # G8102814


product price: $66.29
/ea

Key Features

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Flame Retardant Vinyl
Overall Length
35 in
Overall Width
30 in
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680RW
Zoro #
G8102814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 in
Overall Width
30 in
Overall Height
35 in
Width
30"
Length
35"
Bag Length
18 in
Bag Width
18 in
Bag Height
35 in

Details

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Flame Retardant Vinyl
Color
White
Volume Capacity
4 cu ft
Load Capacity
50 lb
Laundry Bag Closure
Drawstring
Includes
Corded Opening
Green Environmental Attribute
Does not Contain Formaldehyde
Item
Hamper Bag
Material
Steel
Type
Collapsible
For Use With
682, 684, 686
Total Volume
4 cu ft
Bag Style
Removable Bag
Bag Closure
Drawstring
Includes Casters
No Casters
Number of Bags Included
1
Bag Color
White
Assembly
Assembled
Bag Volume
4 cu ft
Bag Material
Vinyl
Compatible with Manufacturer Model Number
669, 669/NL, 692, 694, 697
Weight Capacity
50 lb
Product Type
Hamper Bag
Compatible Manufacturer Model Number
669, 669/NL, 692, 694, 697
Compatible Manufacturer Part Number
669, 669/NL, 692, 694, 697
Compatible with Manufacturer Model No.
669, 669/NL, 692, 694, 697
Compatible with Mfr. Model No.
669, 669/NL, 692, 694, 697
For Use with Mfr Model Number
669, 669/NL, 692, 694, 697
For Use With Mfr. Model Number
669, 669/NL, 692, 694, 697
Compatible Pump Manufacturer Part Number
669, 669/NL, 692, 694, 697
Compatible Mfr. Model Number
669, 669/NL, 692, 694, 697

Description

Hamper Bag, Volume Capacity 4 cu ft, Color White, Material Vinyl/Nylon, Width 30 In., Length 35 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.