Zoro Homepage

Drawstring, Vinyl, Hamper Bag, White

  • Mfr # 669/AMW

  • Zoro # G8073387


product price: $69.79
/ea

Key Features

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Vinyl
Overall Length
35 in
Overall Width
30 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669/AMW
Zoro #
G8073387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 in
Overall Width
30 in
Overall Height
40 in
Width
30"
Length
40"
Bag Height
35 in
Bag Width
18 in
Bag Length
18 in

Details

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Vinyl
Color
White
Volume Capacity
4 cu ft
Load Capacity
50 lb
Laundry Bag Closure
Drawstring
For Use With
669, 669KD, 669SS
Includes
Corded Opening
Type
Collapsible
Material
Vinyl
Item
Hamper Bag
Green Environmental Attribute
Does not Contain Formaldehyde
Includes Casters
No Casters
Product Type
Hamper Bag
Bag Closure
Drawstring
Number of Bags Included
1
Bag Color
White
Compatible with Manufacturer Model Number
669, 669KD, 669SS
Assembly
Assembled
Bag Style
Removable Bag
Shape
Triangle
Weight Capacity
50 lb
Bag Material
Vinyl
Bag Volume
4 cu ft
Total Volume
4 cu ft
Compatible Manufacturer Model Number
669, 669KD, 669SS
Compatible Manufacturer Part Number
669, 669KD, 669SS
Compatible with Manufacturer Model No.
669, 669KD, 669SS
Compatible with Mfr. Model No.
669, 669KD, 669SS
For Use with Mfr Model Number
669, 669KD, 669SS
For Use With Mfr. Model Number
669, 669KD, 669SS
Compatible Pump Manufacturer Part Number
669, 669KD, 669SS
Compatible Mfr. Model Number
669, 669KD, 669SS

Description

Hamper Bag, Volume Capacity 4 cu ft, Color White, Material Vinyl, Width 30 In., Length 40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.