Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Seven Large Front Load Wire Laundry Cart with Single Pole Rack, 3.75 Bushel

  • Mfr # 200S91/D7

  • Zoro # G614236014


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Laundry Cart
Laundry Cart Frame Material
Steel
Overall Length
34 in
Overall Width
21-1/2 in
Overall Height
77-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S91/D7
Zoro #
G614236014
UPC #
843397114154
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
21-1/2 in
Overall Height
77-1/2 in

Details

Item - Laundry Carts
Laundry Cart
Laundry Cart Frame Material
Steel
Color
Gray

Description

These baskets and bases are coated with Dura-Seven anti-rust coating, offering the strongest rust resistance available, guaranteed for at least seven years! Casters feature our patented 5 Clean Wheel System with non-marking polyurethane tires, ultra-plated for 10x the rust resistance of standard zinc coating. Each unit comes standard with stainless steel hardware. Bases are constructed with fully welded 7/8 heavy steel tubing. Bearing raceway guards protect top caster bearings from dirt and chemicals, while non-marking bumpers help safeguard equipment and walls from damage.


  • Basket and base are coated in our new Dura-Seven anti-rust coating for the strongest rust resistance available.
  • Casters feature our patented 5" Clean Wheel System with non-marking polyurethane tires. Ultra plated for 10x the rust resistance as standard zinc coating
  • Bases are built with fully welded 7/8" heavy steel tubing and are guaranteed for life against breakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.