
Economy Rolling Wire Laundry Cart, 2.5 Bushel, Chrome
Mfr # 96CBC
Zoro # G608330414
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2.5 Bushel
Overall Length
26.5 in
Overall Width
22 in
Overall Height
27.5 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96CBC
Zoro #
G608330414
UPC #
843397108191
Country of Origin
United States
Dimensions
Overall Length
26.5 in
Overall Width
22 in
Overall Height
27.5 in
Caster Size
4 in
Depth
11 in
Details
Load Capacity
2.5 Bushel
Assembled/Unassembled
Unassembled
Caster Configuration
(4) Swivel
Item
Rolling Wire Laundry Cart
Material
Steel
Caster Type
Non-Marking
Description
This laundry cart is ideal for light-duty environments and household use. It features 4 in smooth-rolling casters made of polyurethane. The air-cushion bumper safeguards walls and doors, while the commercial-grade chrome-plated base and basket ensure durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.