This item is Discontinued.

R&B Wire Products Front Load Wire Utility Cart, 2.25 Bushel, Chrome 100CTC

Front Load Wire Utility Cart, 2.25 Bushel, Chrome (Discontinued)

  • Mfr # 100CTC
  • Zoro # G0731512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100CTC
Zoro #
G0731512
UPC #
843397100072
Country of Origin
United States

Dimensions

Overall Width
23"
Overall Height
30"
Overall Length
26.5"

Details

Material
Stainless Steel
Color
Chrome
Load Capacity
2.5 Bushel
Item
Wire Cart
Capacity
2.25 Bushel

Description

Wire Cart,Front Load,2.75 bu.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.