R&B Wire Products
Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating
Mfr # 100E/D7
Zoro # G9876235
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cubic Foot Capacity 3.12 cu ft
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
- Color Gray
- Cubic Yard Capacity 0.11 cu yd
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Black, 24 in Dia, None, Plastic (FG264360BLA)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Paper, 340 Wipes, 11 in x 7 in, 6 PK (53734)
- BRUCE HRD&LMNT FLR CLR 32OZ (WS109)
- FORMULA 409 MultiSurface Cleaner, Refill Bottle, White (CLO00636)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- R&B Wire Products Laundry Carts