Zoro Homepage

Narrow Collapsible Hamper, 5 Bushel Capacity, Blue Vinyl

  • Mfr # 654B

  • Zoro # G911767631


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654B
Zoro #
G911767631
UPC #
843397110590
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
Caster Size
3 in
Bag Height
35 in
Bag Length
18 in
Bag Width
18 in
Caster Diameter
3 in

Details

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Item
Hamper
Caster Type
(4) Swivel
Number of Bags Included
1
Shape
Rectangle
Bag Color
Blue
Includes Lid
No Lid
Legend
All-Purpose
Frame Material
Steel
Includes Casters
Casters Included
Bag Style
Removable Bag
Number of Bag Receptacles
1
Assembly
Assembled
Product Type
Hamper
Weight Capacity
150 lb
Bag Material
Vinyl
Frame Color
Gray
Bag Volume
5 bu
Total Volume
6 cu ft

Description

Collapsible Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.