Narrow Collapsible Hamper, 5 Bushel Capacity, Green Vinyl

  • Mfr # 654FG

  • Zoro # G411767629


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654FG
Zoro #
G411767629
UPC #
843397110606
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
Caster Size
3 in
Bag Width
18 in
Bag Height
35 in
Caster Diameter
3 in
Bag Length
18 in

Details

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Item
Hamper
Caster Type
(4) Swivel
Weight Capacity
150 lb
Total Volume
6 cu ft
Legend
All-Purpose
Number of Bag Receptacles
1
Includes Lid
No Lid
Number of Bags Included
1
Frame Material
Steel
Product Type
Hamper
Assembly
Assembled
Frame Color
Gray
Shape
Rectangle
Bag Volume
5 bu
Bag Material
Vinyl
Bag Color
Green
Bag Style
Removable Bag
Includes Casters
Casters Included

Description

Collapsible Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.