Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Collapsible Hamper, 5 Bushel Capacity, Orange Vinyl

  • Mfr # 654O

  • Zoro # G911767624


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654O
Zoro #
G911767624
UPC #
843397110675
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
37 in
Caster Size
3 in
Bag Height
35 in
Caster Diameter
3 in
Bag Width
18 in
Bag Length
18 in

Details

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Caster Type
(4) Swivel
Item
Hamper
Frame Color
Gray
Includes Casters
Casters Included
Bag Material
Vinyl
Shape
Rectangle
Bag Volume
5 bu
Includes Lid
No Lid
Number of Bags Included
1
Bag Style
Removable Bag
Weight Capacity
150 lb
Frame Material
Steel
Number of Bag Receptacles
1
Legend
All-Purpose
Total Volume
6 cu ft
Product Type
Hamper
Bag Color
Orange
Assembly
Assembled

Description

Collapsible Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.