Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Top, Steel, Hamper Bag, White

  • Mfr # 670RW

  • Zoro # G8341487


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Vinyl
Overall Length
18 in
Overall Width
18 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670RW
Zoro #
G8341487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Height
25 in
Length
25"
Width
18"
Bag Length
18 in
Bag Width
18 in
Bag Height
25 in

Details

Item - Laundry Bags
Hamper Bag
Laundry Bag Material
Vinyl
Color
White
Volume Capacity
4 cu ft
Load Capacity
50 lb
Laundry Bag Closure
Open Top
Item
Hamper Bag
For Use With
672, 674, 676
Material
Steel
Type
Collapsible
Green Environmental Attribute
Does not Contain Formaldehyde
Bag Material
Vinyl
Assembly
Assembled
Bag Color
White
Number of Bags Included
1
Compatible with Manufacturer Model Number
672, 674, 676
Bag Style
Removable Bag
Weight Capacity
50 lb
Product Type
Hamper Bag
Total Volume
4 cu ft
Bag Closure
Open
Includes Casters
No Casters
Bag Volume
4 cu ft
Compatible Manufacturer Model Number
672, 674, 676
Compatible Manufacturer Part Number
672, 674, 676
Compatible with Manufacturer Model No.
672, 674, 676
Compatible with Mfr. Model No.
672, 674, 676
For Use with Mfr Model Number
672, 674, 676
For Use With Mfr. Model Number
672, 674, 676
Compatible Pump Manufacturer Part Number
672, 674, 676
Compatible Mfr. Model Number
672, 674, 676

Description

Hamper Bag, Volume Capacity 4 cu ft, Color White, Material Vinyl, Width 18 In., Length 25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.