Poly Cube Truck, Black, Polyethylene, Steel, 42.5 in L, 30 in W, 36.25 in H

  • Mfr # 4614BLK

  • Zoro # G408330348


product price:  $435.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36.25 in
Overall Length
42.5 in
Overall Width
30 in
Material
Polyethylene, Steel
Load Capacity
525 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4614BLK
Zoro #
G408330348
UPC #
843397111108
Country of Origin
United States

Dimensions

Overall Height
36.25 in
Overall Length
42.5 in
Overall Width
30 in
Material Thickness
.225" wall thickness

Details

Material
Polyethylene, Steel
Color
Black
Load Capacity
525 lbs
Item
Poly Cube Truck
Volume Capacity
14 Bushel

Description

Commercial grade 14 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with patented 5 in Clean Wheel System casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 525 lbs. Total caster rating: 800 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.