Poly Cube Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Black

  • Mfr # 4610BLK/PTB

  • Zoro # G3775298


product price:  $544.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
32 3/4 in
Overall Length
40 in
Overall Width
27 3/4 in
Material
Polyethylene/Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4610BLK/PTB
Zoro #
G3775298
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
32 3/4 in
Overall Length
40 in
Overall Width
27 3/4 in
Wheel Diameter
5 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
40 in x 27 3/4 in x 32 3/4 in
Caster Mounting Height
6 1/8 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Caster Wheel Width
1 in
Caster Width
1 in

Details

Material
Polyethylene/Steel
Color
Black
Load Capacity
600 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Wheel Type
5 in Casters
Bushel Capacity
10
Frame Material - Hoppers and Cube Trucks
None
Cubic Foot Capacity
12.5 cu ft
Mobility Option
Manual
Includes
Non-marking Bumper
Container Legend
None
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb
Item - Cube Truck
Cube Truck
Cubic Yard Capacity
0.46 cu yd
Color - Hoppers and Cube Trucks
Black
Optional Lid
Mfg. Model No. 4610HL
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
HDPE
Container Material
Polyethylene
Frame Material
No Frame
Number of Drain Holes
0
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster/Wheel Mounting Location
Corner, All Swivel
Caster Mounting Type
Plate
Quiet Performance Features
Sealed Bearings
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Cube Truck Type
Standard
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Bushel Capacity 10 bu, Overall Length 40 in, Overall Height 32 3/4 in, Overall Width 27 3/4 in, Overall LxWxH 40 in x 27 3/4 in x 32 3/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4610HL, Cubic Yard Capacity 0.46 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.