Poly Cube Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Black

  • Mfr # 4620BLK/PTB

  • Zoro # G3775042


product price:  $671.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 3/4 in
Overall Length
51 3/4 in
Overall Width
36 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4620BLK/PTB
Zoro #
G3775042
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 3/4 in
Overall Length
51 3/4 in
Overall Width
36 in
Wheel Diameter
5 in
Caster Dia.
5 in
Caster Wheel Width
1 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
51 3/4 in x 36 in x 37 3/4 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Caster Width
1 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Wheel Type
5 in Casters
Cubic Foot Capacity
25 cu ft
Caster Configuration
(4) Swivel
Container Legend
None
Bushel Capacity
20
Cubic Yard Capacity
0.92 cu yd
Color - Hoppers and Cube Trucks
Black
Caster Material
Polyurethane
Mobility Option
Manual
Container Material - Hoppers and Cube Trucks
HDPE
Load Capacity - Hoppers and Cube Trucks
800 lb
Frame Material - Hoppers and Cube Trucks
None
Optional Lid
Mfg. Model No. 4620HL
Includes
Non-marking Bumper
Item - Cube Truck
Cube Truck
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
No Frame
Container Material
Polyethylene
Features
Corrosion Resistant
Caster Outside Bolt Hole Spacing
2 in x 2 in
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
5 inch Clean Wheel System(TM)
Quiet Performance Features
Sealed Bearings
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner, All Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Bushel Capacity 20 bu, Overall Length 51 3/4 in, Overall Height 37 3/4 in, Overall Width 36 in, Overall LxWxH 51 3/4 in x 36 in x 37 3/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4620HL, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.