Zoro Homepage

Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Gray

  • Mfr # 847G/PTB

  • Zoro # G911524425


product price: $1,020.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Length
51
Material
Polyethylene/Steel
Depth
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847G/PTB
Zoro #
G911524425
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
51
Depth
68

Details

Material
Polyethylene/Steel
Color
Gray

Description

This Bulk Transport Bumper Truck is ideal for any industry that needs superior material handling solutions. Now equipped with a non-marking air cushion bumper designed to safeguard walls and doors from expensive damage and help eliminate the need for patch and repairs. An innovative new product designed to protect your facility. The bottom rim, a soft vinyl bumper, provides 360-degree protection for walls, doors, and equipment. Maximize your payload when safely transporting items such as soiled linen, bagged waste or recyclables. These trucks carry huge loads with ease and will ensure many years of carefree service and protection for walls, doors, and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.