Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Gray

  • Mfr # 747G/PTB

  • Zoro # G011524424


product price: $1,194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Outside Length
51
Material
Polyethylene/Steel
Depth
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747G/PTB
Zoro #
G011524424
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
51
Depth
68

Details

Material
Polyethylene/Steel
Color
Gray

Description

In need of a bulk linen truck that can handle large loads? Our 48 Cubic Foot Turnabout Truck can transform from delivering clean linens to collecting soiled linens simply by repositioning the shelves in horizontal or vertical positions. R&B Wire trucks are made with a thick .225 poly construction with a powder-coated base and shelving for years of reliable service. This Turnabout Bumper Truck is ideal for any industry that needs superior material handling solutions. Now equipped with a non-marking air cushion bumper designed to safeguard walls and doors from expensive damage and help eliminate the need for patch and repairs. The heavy-duty wire shelving is powder coated in antimicrobial finish designed to inhibit the growth of bacteria and fungi. An innovative new product designed to protect your facility. The bottom rim, a soft vinyl bumper, provides 360-degree protection for walls, doors, and equipment. This 48 Cu. Ft. turnabout truck converts from a clean linen delivery truck to a soiled linen bulk truck by repositioning shelves from a horizontal to a vertical position. These trucks carry huge loads with ease, ensuring many years of service and protection for walls, doors, and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.