Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire

  • Mfr # 602N

  • Zoro # G8092357


product price: $52.39
/ea

Key Features

Material
ABS Plastic
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
3 in
Fits Truck Size (Cu.-Yd.)
0.13 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602N
Zoro #
G8092357
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
3 in
Fits Truck Size (Cu.-Yd.)
0.13 cu yd
Fits Truck Size (Cu.-Ft.)
3.5 cu ft
Fits Container Size
3.5 cu. ft.

Details

Item
Hamper Cart Lid
Color
Black
Material
ABS Plastic
Item - Cart and Truck Lids
Hamper Cart Lid
Lid Type
Hinged
Container Lid Type
Hinged
Container Lid Material
ABS Plastic
Color - Hoppers and Cube Trucks
Black
Product Type
Hamper Lid

Description

Hamper Cart Lid, Color Black, Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.