Replacement Yellow Lid for 670/680/690 Series Hampers by R&B Wire
Mfr # 602Y
Zoro # G8359233
product price:Â $52.39
/eaKey Features
Material
ABS Plastic
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
3 in
Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602Y
Zoro #
G8359233
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 1/2 in
Overall Width
18 in
Overall Height
3 in
Fits Container Size
3.5 cu. ft.
Fits Truck Size (Cu.-Ft.)
3.5 cu ft
Fits Truck Size (Cu.-Yd.)
0.13 cu yd
Details
Item
Hamper Cart Lid
Color
Yellow
Material
ABS Plastic
Lid Type
Hinged
Container Lid Material
ABS Plastic
Item - Cart and Truck Lids
Hamper Cart Lid
Color - Hoppers and Cube Trucks
Yellow
Container Lid Type
Hinged
Product Type
Hamper Lid
Description
Hamper Cart Lid, Color Yellow, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.