Rolling Utility Cart, Steel, 750 lb Load Capacity, 36 in L, 24 in W, 42 in H

  • Mfr # UC2448SOL

  • Zoro # G808330429


product price:  $571.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UC2448SOL
Zoro #
G808330429
UPC #
843397112549
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
36 in
Overall Width
24 in
Length
48 in
Height
42 in
Width
24 in
Caster Size
5 in

Details

Material
Steel
Load Capacity
750 lb
Item
Rolling Utility Cart
Caster Type
Non-Marking
Assembled/Unassembled
Unassembled
Caster Configuration
(4) Swivel

Description

Equipped with three sturdy wire shelves, these chrome all-purpose Utility Carts are both durable and practical. The open wire construction promotes air circulation, reducing dust and dirt buildup. Comes with two wire shelves and one solid steel shelf for smaller items. These carts also come with an adjustable 24 in handle and shelves that can be adjusted in 1 in increments to suit your storage needs. NSF approved, each shelf has a weight capacity of 250 lbs. Assembly is quick and easy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.