Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Medium Duty Hamper with Foot Pedal, 35" High

  • Mfr # 692

  • Zoro # G7995933


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Hamper Cart
Number of Compartments
1
Cubic Foot Capacity
3.5 cu ft
Load Capacity
30 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692
Zoro #
G7995933
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
17 3/4 in
Overall Height
35 in
Caster Dia.
3 in
Caster Size
3 in
Caster Diameter
3 in

Details

Item - Laundry Carts
Hamper Cart
Number of Compartments
1
Cubic Foot Capacity
3.5 cu ft
Load Capacity
30 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Steel
Color
White
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
Foot Pedal
Item
Hamper Frame
Material
Steel
Caster Type
(4) Swivel
Volume Capacity
3.5 cu. ft.
Caster Material
Polyurethane
Number of Bag Receptacles
1
Includes Casters
Casters Included
Weight Capacity
30 lb
Includes Lid
Lid Included
Product Type
Hamper Frame
Bag Style
Removable Bag
Frame Material
Steel
Number of Bags Included
0
Compatible with Manufacturer Model Number
640, 641, 690
Assembly
Unassembled
Total Volume
3.5 cu ft
Compatible Manufacturer Model Number
640, 641, 690
Compatible Manufacturer Part Number
640, 641, 690
Compatible with Manufacturer Model No.
640, 641, 690
Compatible with Mfr. Model No.
640, 641, 690
For Use with Mfr Model Number
640, 641, 690
For Use With Mfr. Model Number
640, 641, 690
Compatible Pump Manufacturer Part Number
640, 641, 690
Compatible Mfr. Model Number
640, 641, 690

Description

Hamper Frame, Volume Capacity 3.5 cu. ft., Color White, Material Steel, Number of Compartments 1

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.