Spring Platform Lift to fit 10 Bushel Poly Truck with Air Cushion Bumper

  • Mfr # 454PTB

  • Zoro # G710862896


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31"
Overall Width
19"
Material
Flame Retardant Vinyl
Color
Gray
For Use With
4610, 4610BL, 4610BLR, 4610CUS/PTB poly trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
454PTB
Zoro #
G710862896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
19"

Details

Material
Flame Retardant Vinyl
Color
Gray
For Use With
4610, 4610BL, 4610BLR, 4610CUS/PTB poly trucks

Description

This spring platform lift is designed to fit 10 Bushel Poly Bumper Trucks by R&B Wire. The platform system features internal placement to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.