Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Blue

  • Mfr # 410SOBC/BL
  • Zoro # G4327097

product price: 
$
447.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
38 in
Overall Width
26 1/2 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410SOBC/BL
Zoro #
G4327097
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Liner Style
Permanent
Container Material
Flame Retardant Vinyl
Item - Basket Trucks
Basket Truck
Load Capacity - Hoppers and Cube Trucks
350 lb.
Cubic Foot Capacity
12.4 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Caster Type
Non-Marking
Volume Capacity
1/2 cu. yd.
Includes
Non-Marking Bumper
Optional Lid
Mfr Model No. 4620HL
Color - Hoppers and Cube Trucks
Blue
Cubic Yard Capacity
0.92 cu yd
Caster Configuration
(4) Swivel
Bushel Capacity
10
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Mobility Option
Forklift-Capable, Manual
Number of Compartments
1
Features
Corrosion Resistant
Frame Material
Steel
Base Material
Steel
Caster/Wheel Mounting Location
Standard
Collapsible
No
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Wheel Type
Standard
Non-Marking Casters/Wheels
Yes
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Sealed Bearings
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Liner Color
Blue
Caster Frame Material
Steel
Caster Core Material
Plastic
Base Finish/Coating
Powder-Coated
Includes Frame Bumpers
With Frame Bumpers
Assembled/Unassembled
Assembled
Wire Color
Blue

Dimensions

Overall Height
32 in
Overall Length
38 in
Overall Width
26 1/2 in
Wheel Diameter
5 in
Caster Dia.
4"
Container Height
26 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
38 in x 26 1/2 in x 32 in
Inside Length
36 1/2 in
Inside Width
25 in
Inside Height
25 1/2 in
Caster Wheel Width
1 in
Caster Wheel Dia.
4 in
Caster Width
1 in
Wire Rope Length
38 in
Length
38 in

Description

Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 36 1/2 in, Inside Width 25 in, Inside Height 25 1/2 in, Overall Length 38 in, Overall Width 26 1/2 in, Overall Height 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.