Shop R&B WIRE PRODUCTS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Red
- Mfr # 410SOBC/RD
- Zoro # G0731217
product price:Â
$
447.99
/ea
Key Features
Overall Height
32-1/2 in
Overall Length
38"
Overall Width
26.5"
Material
Steel
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410SOBC/RD
- Zoro #
- G0731217
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Red
- Load Capacity
- 600 lb
- Item
- Bumper Truck,Vinyl,Red,10 bu.
- Wheel Type
- 5 in Casters
- Caster Configuration
- (4) Swivel
- Features
- Sealed Bearings and Corrosion Resistant
- Liner Style
- Permanent
- Container Material - Hoppers and Cube Trucks
- Flame Retardant Vinyl; Flame Retardant Vinyl
- Frame Material
- Steel; Steel
- Caster Material
- Polyurethane
- Caster Type
- Non-Marking
- Includes
- Powder Coated Tubular Steel Base
- Bushel Capacity
- 10
- Color - Hoppers and Cube Trucks
- Red
- Container Material
- Flame Retardant Vinyl
Dimensions
- Overall Height
- 32-1/2 in
- Overall Length
- 38"
- Overall Width
- 26.5"
- Wheel Diameter
- 5 in
- Caster Wheel Dia.
- 5 in
Description
Bumper Truck,Vinyl,Red,10 bu.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.