Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Red

  • Mfr # 408SOBC/RD
  • Zoro # G3775569

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
408SOBC/RD
Zoro #
G3775569
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Red
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Item - Basket Trucks
Basket Truck
Cubic Foot Capacity
10 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Optional Lid
4608HL
Includes
Non-Marking Bumper
Bushel Capacity
8
Cubic Yard Capacity
0.37 cu yd
Caster Configuration
(4) Swivel
Color - Hoppers and Cube Trucks
Red
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Type
Non-Marking
Mobility Option
Forklift-Capable, Manual
Frame Material
Steel
Number of Compartments
1
Features
Corrosion Resistant
Truck Style
Standard
Liner Color
Red
Base Finish/Coating
Powder-Coated
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
Yes
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Sealed Bearings
Collapsible
No
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Includes Frame Bumpers
With Frame Bumpers
Caster Core Material
Plastic
Base Material
Steel
Assembled/Unassembled
Assembled
Wire Color
Red

Dimensions

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Wheel Diameter
3 in
Caster Dia.
3"
Container Height
27-1/2 in
Caster Wheel Dia.
3 in
Inside Length
35 in
Inside Height
24 in
Caster Mounting Height
6 1/8 in
Inside Width
23 1/2 in
Caster Wheel Width
1 in
Overall LxWxH
36 1/2 in x 25 in x 30 1/2 in
Caster Width
1 in
Wire Rope Length
36 1/2 in
Length
36 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 in, Inside Width 23 1/2 in, Inside Height 24 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 30 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.