Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Steel Base, 12 Bushel, Yellow

  • Mfr # 412SOC/YEL
  • Zoro # G906000170

product price: 
$
341.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
38 in
Overall Width
28"
Material
Steel
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
412SOC/YEL
Zoro #
G906000170
UPC #
843397102892
Country of Origin
United States
Material
Steel
Color
Yellow
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Container Material
Flame Retardant Vinyl
Cubic Foot Capacity
15 cu ft
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Bushel Capacity
12
Mobility Option
Forklift-Capable, Manual
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Includes
Powder Coated Tubular Steel Base
Caster Material
Polyurethane
Frame Material
Steel; Steel
Liner Style
Permanent
Features
Sealed Bearings and Corrosion Resistant
Color - Hoppers and Cube Trucks
Yellow
Caster Frame Material
Steel
Base Material
Steel
Base Finish/Coating
Powder-Coated
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Liner Color
Yellow
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Number of Compartments
1
Wire Color
Yellow

Dimensions

Overall Height
36 in
Overall Length
38 in
Overall Width
28"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Width
27 in
Inside Height
30 in
Inside Length
37 in
Wire Rope Length
38 in
Length
38 in

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 37 in, Inside Width 27 in, Inside Height 30 in, Overall Length 38 in, Overall Width 28 in, Overall Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.