
Vinyl Basket Truck with Steel Base, 18 Bushel, Blue
Mfr # 418SOC/BL
Zoro # G506000181
product price:Â $511.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
38.75"
Overall Length
44.5"
Overall Width
32"
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
418SOC/BL
Zoro #
G506000181
UPC #
843397103073
Country of Origin
United States
Dimensions
Overall Height
38.75"
Overall Length
44.5"
Overall Width
32"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Length
43 1/2 in
Inside Height
32 3/4 in
Inside Width
31 in
Description
Basket Truck, Bushel Capacity 18 bu, Cubic Foot Capacity 22.5 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 43 1/2 in, Inside Width 31 in, Inside Height 32 3/4 in, Overall Length 44 1/2 in, Overall Width 32 in, Overall Height 38 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.