Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 in L, 31 in W

  • Mfr # LR360Z800GP
  • Zoro # G9952932

product price: 
$
704.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR360Z800GP
Zoro #
G9952932
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
66 in
Overall Width
31 in
Top Shelf Height
39 in
Lip Height
1-1/2 in
Shelf Width
30 in
Shelf Length
60 in
Caster Width
3 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 43 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Utility Cart Item
Vibration Reduction Service Cart
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Gauge
12 ga
Non-Marking
No
Electrical Included
No
Finish
Powder Coated
Distance Between Shelves
25 in
Caster Material
Semi-Pneumatic
Construction
Welded Steel
Number of Compartments
0
Type
2 Shelf
Number of Drawers
0
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Semipneumatic
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.