Vinyl Basket Truck with Steel Base, 6 Bushel, Blue

  • Mfr # 406SOC/BL

  • Zoro # G806000164


product price:  $285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
26.5"
Overall Length
31"
Overall Width
21"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406SOC/BL
Zoro #
G806000164
UPC #
843397102694
Country of Origin
United States

Dimensions

Overall Height
26.5"
Overall Length
31"
Overall Width
21"
Wheel Diameter
3 in
Caster Wheel Dia.
3 in
Inside Width
20 in
Inside Height
22 1/2 in
Inside Length
30 in

Details

Material
Steel
Color
Blue
Load Capacity
600 lb
Item
Vinyl Bushel Truck
Wheel Type
3 in Casters
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Liner Style
Permanent
Caster Configuration
(4) Swivel
Features
Sealed Bearings and Corrosion Resistant
Color - Hoppers and Cube Trucks
Blue
Caster Type
Non-Marking
Container Material
Flame Retardant Vinyl
Bushel Capacity
6
Includes
Powder Coated Tubular Steel Base
Frame Material
Steel; Steel
Caster Material
Polyurethane
Cubic Foot Capacity
7.5 cu ft
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Base Material
Metal
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Quiet Performance Features
Double Layer Black Top Rim for Durability; Fully Sewn to Framework; Nests for Easy Shipping and Storage; Ships Fully Assembled and Ready to Use; Smooth Finish for Easy Cleaning; Upgrade to 4 in Casters at an Additional Cost
Caster Wheel Type
Standard
Collapsible
No
End Style
Closed
Liner Color
Blue

Description

Basket Truck, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 30 in, Inside Width 20 in, Inside Height 22 1/2 in, Overall Length 31 in, Overall Width 21 in, Overall Height 26 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.