Zoro Homepage

Wall Mountable Storage Basket, 15 in Wide

  • Mfr # 2255

  • Zoro # G208330425


product price: $43.65
/ea

Key Features

Color
Gray
Material
Steel
Length
15"
Width
7"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2255
Zoro #
G208330425
UPC #
843397106999
Country of Origin
United States

Dimensions

Length
15"
Width
7"
Height
4"

Details

Item
Wall Mount Storage Basket
Color
Gray
Material
Steel
Includes
Hardware and Wall Anchors

Description

This medical storage basket is designed to store items that need to be easily accessible. It is made of heavy-duty wire with a durable gray vinyl coating that provides additional protection for its contents. The basket can be mounted on the wall with the included hardware and wall anchors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.