White Nylon Protective Cover for SU246072 and LC246072
Mfr # 246072CW
Zoro # G308330448
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72"
Overall Length
60"
Overall Width
24"
Material
Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246072CW
Zoro #
G308330448
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72"
Overall Length
60"
Overall Width
24"
Details
Material
Nylon
Color
White
Item
Protective Cover
Features
Laundrable, Flame Retardant
For Use With
SU243672 and LC243672
Description
This flame retardant nylon cover is designed to protect and provide easy access to your fresh linen. The cover is made from rugged 200 denier urethane coated nylon, is flame retardant, and washable. It also closes securely with hook and loop on both sides. Please note that the linen cart is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.