Zoro Homepage

Wide Collapsible Hamper, 5 Bushel Capacity, Beige Vinyl

  • Mfr # 655BG

  • Zoro # G811767618


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Overall Length
20 in
Overall Width
22 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655BG
Zoro #
G811767618
UPC #
843397110743
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
22 in
Overall Height
37 in
Caster Size
3 in
Caster Diameter
3 in
Bag Width
18 in
Bag Length
18 in
Bag Height
35 in

Details

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Caster Type
(4) Swivel
Item
Hamper
Bag Material
Vinyl
Bag Color
Beige
Bag Style
Removable Bag
Bag Volume
6 bu
Assembly
Assembled
Number of Bags Included
1
Includes Casters
Casters Included
Number of Bag Receptacles
1
Weight Capacity
150 lb
Total Volume
7.5 cu ft
Frame Color
Gray
Product Type
Hamper
Frame Material
Steel
Shape
Rectangle
Includes Lid
No Lid
Legend
All-Purpose

Description

Collapsible Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.