Zoro Homepage

Wide Collapsible Hamper, 5 Bushel Capacity, Black Vinyl

  • Mfr # 655BLK

  • Zoro # G511767628


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Overall Length
20 in
Overall Width
22 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655BLK
Zoro #
G511767628
UPC #
843397108559
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
22 in
Overall Height
37 in
Caster Size
3 in
Bag Height
35 in
Bag Length
18 in
Caster Diameter
3 in
Bag Width
18 in

Details

Load Capacity
150 lb
Laundry Cart Frame Material
Heavy Duty Steel
Caster Type
(4) Swivel
Item
Hamper
Shape
Rectangle
Bag Volume
6 bu
Frame Color
Gray
Weight Capacity
150 lb
Product Type
Hamper
Frame Material
Steel
Number of Bag Receptacles
1
Bag Style
Removable Bag
Includes Casters
Casters Included
Bag Color
Black
Bag Material
Vinyl
Total Volume
7.5 cu ft
Assembly
Assembled
Includes Lid
No Lid
Number of Bags Included
1
Legend
All-Purpose

Description

Collapsible Hamper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.