Zoro Homepage

Wire Utility Cart, 2.5 Bushel, Chrome

  • Mfr # 100CEC

  • Zoro # G0731497


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2.5 Bushel
Overall Length
26.5"
Overall Width
22"
Overall Height
27"
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CEC
Zoro #
G0731497
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.5"
Overall Width
22"
Overall Height
27"
Caster Dia.
5"
Gauge Thickness
3/8"

Details

Load Capacity
2.5 Bushel
Color
Chrome
Item
Wire Cart
Material
Steel
Features
No Rack
Capacity
2.5 Bushel

Description

Wire Cart,Standard,Chrome,2.5 bu.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.