Zoro Homepage

Wire Utility Cart, 4.5 Bushel, Chrome

  • Mfr # 200CFC

  • Zoro # G0731460


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4.5 Bushel
Overall Length
33.75"
Overall Width
21.5"
Overall Height
30.5"
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CFC
Zoro #
G0731460
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33.75"
Overall Width
21.5"
Overall Height
30.5"
Caster Size
5 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in

Details

Load Capacity
4.5 Bushel
Color
Chrome
Item
Wire Cart,Large Capacity,Chrome,4.5 bu.
Caster Wheel Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Finish
Chrome
Material
Steel
Caster Material
Polyurethane
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Steel
Caster Configuration
(4) Swivel
Features
Sealed Bearings and Corrosion Resistant, No Rack
Assembled/Unassembled
Unassembled

Description

Wire Cart,Large Capacity,Chrome,4.5 bu.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.