
Wire Utility Cart, 6 Bushel, Dura-Seven Anti-Rust Coating
Mfr # 201H/D7
Zoro # G9875404
product price: $257.23
/ea
Free Shipping & Returns
Key Features
Cubic Foot Capacity
7.5 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201H/D7
Zoro #
G9875404
UPC #
843397108238
Country of Origin
United States
Dimensions
Caster Size
5 in
Caster Dia.
5 in
Details
Cubic Foot Capacity
7.5 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Material
Polyurethane
Cubic Yard Capacity
0.27 cu yd
Material
Steel
Bushel Capacity
6
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Features
Sealed Bearings and Corrosion Resistant, No Rack
Item
Wire Laundry Cart,6 Bushel,Anti Rust Coa
Caster Configuration
(4) Swivel
Description
Wire Laundry Cart,6 Bushel,Anti Rust Coa
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.