Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven Anti-Rust Coating

  • Mfr # 100E58/D7

  • Zoro # G9872482


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Cubic Foot Capacity
3.12 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E58/D7
Zoro #
G9872482
UPC #
843397108214
Country of Origin
United States

Dimensions

Caster Dia.
5 in
Caster Size
5 in

Details

Cubic Foot Capacity
3.12 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Configuration
(4) Swivel
Material
Steel
Item
Wire Laundry Cart,Double Pole Rack,2.5 B
Caster Material
Polyurethane
Features
Sealed Bearings and Corrosion Resistant, Double Pole Rack
Bushel Capacity
2.5
Cubic Yard Capacity
0.11 cu yd
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology

Description

Wire Laundry Cart,Double Pole Rack,2.5 B

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.