Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack

  • Mfr # 201GHB56G

  • Zoro # G0731619


product price:  $311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
6 Bushel
Overall Length
36.5"
Overall Width
23"
Overall Height
77.5"
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201GHB56G
Zoro #
G0731619
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36.5"
Overall Width
23"
Overall Height
77.5"
Caster Size
5 in

Details

Load Capacity
6 Bushel
Item
Wire Cart,Mega Capacity,Double Pole Rack
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Caster Material
Polyurethane
Material
Steel
Frame Material
Steel
Features
Sealed Bearings and Corrosion Resistant
Assembled/Unassembled
Unassembled
Caster Configuration
(4) Swivel

Description

Wire Cart,Mega Capacity,Double Pole Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.