Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven Anti-Rust Coating

  • Mfr # 201H56/D7

  • Zoro # G9876831


product price: $287.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Cubic Foot Capacity
7.5 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201H56/D7
Zoro #
G9876831
UPC #
843397108375
Country of Origin
United States

Dimensions

Caster Size
5 in
Caster Dia.
5 in

Details

Cubic Foot Capacity
7.5 cu ft
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Cubic Yard Capacity
0.27 cu yd
Item
Wire Laundry Cart,Double Pole Rack,6 Bus
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Bushel Capacity
6
Material
Steel
Features
Sealed Bearings and Corrosion Resistant, Double Pole Rack

Description

Wire Laundry Cart,Double Pole Rack,6 Bus

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.