Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome

  • Mfr # 100CEC91C

  • Zoro # G0731521


product price: $259.95
/ea
Free Shipping & Returns

Key Features

Load Capacity
2.5 Bushel
Overall Length
26.5"
Overall Width
20"
Overall Height
66.5"
Caster Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CEC91C
Zoro #
G0731521
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.5"
Overall Width
20"
Overall Height
66.5"
Caster Size
5 in

Details

Load Capacity
2.5 Bushel
Item
Wire Cart,Single Pole Rack,2.5 bu.
Frame Material
Steel
Material
Steel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Caster Material
Polyurethane
Features
Sealed Bearings and Corrosion Resistant, Single Pole Rack
Caster Configuration
(4) Swivel
Assembled/Unassembled
Unassembled

Description

Wire Cart,Single Pole Rack,2.5 bu.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.