This item is Discontinued.

Rbi Commercial Water Heater, NG, 32 In. H, Gray 33SW0100N0E1A0GA9056G1J2

Commercial Water Heater, NG, 32 In. H, Gray (Discontinued)

  • Mfr # 33SW0100N0E1A0GA9056G1J2
  • Zoro # G9860672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33SW0100N0E1A0GA9056G1J2
Zoro #
G9860672
UPC #
-
Country of Origin
Canada

Dimensions

Width
16 1/4 in
Depth
25 1/4 in
Height
32 in
Pipe Size Supply
1 1/2 in
Vent Dia.
5 in
Pipe Size Return
1 1/2 in
Manufacturers Warranty Length
5 yr
Vent Diameter
5 in
Overall Depth
25 1/4 in
Return Connection Size
1 1/2 in
Overall Dimensions - H x W x D
32 in x 16 1/8 in x 25 1/4 in
Overall Width
16 1/8 in
Overall Height
32 in
Connection Size
1/2 in
Supply Connection Size
1 1/2 in

Details

Item
Hot Water and Steam Boiler
Fuel
NG
AHRI Net BtuH
73,000 BtuH
BtuH Input
100,000
Ignition Type
Electronic
Vent Type
Gravity
Cabinet Material
18 ga Steel
Housing Finish
Gray
AFUE
82 %
Gas Connection
1/2 in
Burner Cap
70
Standards
CSA
Includes
IFS-1 Taco Flow Switch
Boiler Type
Commercial Gas Fired Water Heater
Phase
1
Series
Spectrum
Series, Heating Method, Fuel Type
Spectrum, Hot Water, Natural Gas
Heating Capacity Input
100,000 BtuH
Compatible with Product Type
HVAC and Refrigeration
Heating Capacity Output
82,000 BtuH
Fuel Type
Natural Gas
Housing Material
Steel
Annual Fuel Utilization Efficiency 
82 %
Heating Method
Hot Water

Description

Heating Method Hot Water, AHRI Net BtuH 73,000 BtuH, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 82,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 16 1/8 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.