621 0.25 in. Coupler, Male NPT
- Mfr # RBL-621
- Zoro # G304046756
product price:Â
$
49.19
/ea
Key Features
Type
Male NPT
Finish
Brass
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBL-621
- Zoro #
- G304046756
- UPC #
- 689427006217
- Country of Origin
- China
Dimensions
- Size
- 1/4 in
Details
- Item
- Coupler
- Type
- Male NPT
- Finish
- Brass
Description
The RBL PRODUCTS - RBL-621 is a pneumatic coupler finished in brass, designed for connecting pneumatic components. It features a 1/4 inch nominal size with a Male NPT threaded connection. Brass finish applied to the surface of the coupler.
Key Features:
- Coupler type with a 1/4 inch nominal size.
- Male NPT threaded connection.
- Brass finish applied to the surface of the coupler.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.