This item is Discontinued.

Rca 28" Healthcare HDTV, LED Flat Screen, 768p, Speakers: 2 35MT17

28" Healthcare HDTV, LED Flat Screen, 768p, Speakers: 2 (Discontinued)

  • Mfr # 35MT17
  • Zoro # G9783812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT17
Zoro #
G9783812
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size
28"
Height
18 3/8 in
Width
25 1/4 in
Depth
2 7/8 in
HDTV Screen Size
28 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Multi Code IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Watts/Channel
3
Contrast Ratio
10,000:1
Includes
Power Cord, User Manual
Multifunction
Yes
HDTV Screen Shape
Flat
USB Slot
Yes
Component Video Inputs
1
Brightness
280 cd/sq m
HDTV Display Type
LED
Language Options
English, French, Spanish
Display Type
LED Flat Screen
PC Inputs
1
Energy Star Compliant
Yes
Vertical Resolution
768p
Sound Leveler
Yes
S-Video Inputs
1
Pro:Idiom(TM)
Yes
V-Chip
Yes
Digital Cable Ready
yes
HDTV Application
Healthcare
Sleep/Alarm Timer
Yes
Item
Healthcare HDTV
Media Card Slot
No
Simulated Surround
Yes
HDTV Resolution
720
Weight Capacity
7.9 lb

Description

Healthcare HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 280 cd/sq m, Contrast Ratio 10,000:1, Includes Power Cord, User Manual, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.