Shop All LED TVs
This Product is Discontinued
Rca
43" Prosumer HDTV, LED Flat Screen, 1920p (Discontinued)
Mfr # J43BE929
Zoro # G5488126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 43"
- HDTV High Definition Type Ultra High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
Product Information
Dimensions
Screen Size | 43" |
Height | 22 7/8 in |
Width | 39 1/2 in |
Depth | 3 1/2 in |
HDTV Screen Size | 43 in |
TV Screen Size Range | 40" to 45" |
Overall Height | 25 5/8 in |
Manufacturers Warranty Length | 1 yr |
Diagonal Screen Size | 43 in |
Overall Width | 43 3/4 in |
Overall Depth | 3 3/8 in |
Details
Description
Commercial HDTV, Diagonal Screen Size 43 in, Overall Height 25 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 3 3/8 in, Overall Width 43 3/4 in, Weight 17.8 lb, Brightness 230 cd/sq m, VESA Pattern 400x200, Facility Type Commercial, Resolution 1920p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 12,000:1, Includes Power Cord, Includes Remote Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.