This item is Discontinued.

Rca Commercial HDTV, LED Display, 1080 Res. J55BE929

Commercial HDTV, LED Display, 1080 Res. (Discontinued)

  • Mfr # J55BE929
  • Zoro # G6671660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J55BE929
Zoro #
G6671660
UPC #
811635021700
Country of Origin
China

Dimensions

Height
49 5/8 in
Width
49 5/8 in
Depth
3 3/8 in
HDTV Screen Size
55 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
BE
Weight Capacity
29.1 lb
Vertical Resolution
1080p
VESA Pattern
200x200
Green Environmental Attribute
RoHS 2011/65/EU Compliant
PC Inputs
1
Includes
Remote
Media Card Slot
No
Sleep/Alarm Timer
Yes
HDTV Screen Shape
Flat
Digital Cable Ready
yes
Contrast Ratio
1,400:1
V-Chip
Yes
Language Options
English, French, Spanish
S-Video Inputs
0
Pro:Idiom ™
No
Pro:Idiom(TM)
No
Energy Star Compliant
No
Brightness
250 cd/sq m
Multifunction
No
HDTV Application
Commercial
Simulated Surround
Yes
HDTV Resolution
1080
Sound Leveler
Yes
Watts/Channel
10W x 2
USB Slot
1
HDTV Display Type
LED
Component Video Inputs
1
Item
Commercial HDTV

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 250 cd/sq m, VESA Pattern 200x200, Contrast Ratio 1,400:1, Includes Remote, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.