This item is Discontinued.

Rca Commercial Television, 50", Flat J50BE1220

Commercial Television, 50", Flat (Discontinued)

  • Mfr # J50BE1220
  • Zoro # G406134122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50BE1220
Zoro #
G406134122
UPC #
811635023728
Country of Origin
China

Dimensions

Height
26 1/8 in
Width
44 5/8 in
Depth
3 3/8 in
HDTV Screen Size
50 in
Manufacturers Warranty Length
1 yr
Overall Depth
3 3/8 in
Overall Width
44 5/8 in
Diagonal Screen Size
33 in
Overall Height
26 1/8 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard IR (Remote Not Included)
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Item
Commercial LED TV
Digital Cable Ready
No
Multifunction
No
Pro:Idiom(TM)
No
Contrast Ratio
10,000:1
Sleep/Alarm Timer
Yes
Sound Leveler
No
Language Options
Yes
Includes
Power Cord
For Use With Mfr. Model Number
BE Series
Watts/Channel
10W x 2
Simulated Surround
Yes
HDTV Screen Shape
Flat
Component Video Inputs
1
PC Inputs
1
V-Chip
Yes
Energy Star Compliant
No
Weight Capacity
30 lb
USB Slot
1
Media Card Slot
No
S-Video Inputs
0
Brightness
220 cd/sq m
VESA Pattern
400x200
HDTV Display Type
LED
HDTV Resolution
1920 x 1080
Vertical Resolution
1080p; 720p; 768p; 2160p; 1366p; 1920p
Resolution
1080p; 1366p; 1920p; 2160p; 720p; 768p
Number of HDMI Inputs
2
Total Number of Inputs
7
Input Type
HDMI, Component Audio, Coaxial Cable Input
Weight
22.1 lb
Number of Media Card Slots
0
Includes V-Chip
Yes
Number of Coaxial Cable Inputs
1
Includes Sound Leveler
Yes
Number of Component Video Inputs
1
Includes Simulated Surround Sound
Yes
Number of S-Video Inputs
0
Number of USB Inputs
1
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Maximum Operating Voltage
100-240V AC
Number of Composite Inputs
1
Maximum Screen Resolution
1920 x 1080
Number of Speakers
1
Smart TV
No
Includes Sleep Timer
Yes
Display Type
LED
Total Number of Audio Outputs
1
Includes Remote Control
Yes
Facility Type
Commercial

Description

Commercial Television,50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.