This item is Discontinued.

Rca Deluxe Banana Plugs, Pack/2 AH10R

Deluxe Banana Plugs, Pack/2 (Discontinued)

  • Mfr # AH10R
  • Zoro # G0428313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10R
Zoro #
G0428313
UPC #
79000309772
Country of Origin
China

Dimensions

Length
3.8"
Height
0.5"
Width
2.8"

Details

Features
Corrosion Resistant
Product Type
Audio Connector
Connector Type
Banana Plug Stereo Audio

Description

These Deluxe Banana Plugs allow you to easily connect speaker wires to speakers, amplifiers and other devices. No special tools are required to set up these corrosion-resistant Gold-plated connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.